Motion
2-1/4EMAP

FLEXCO
2-1/4EMAP

20368 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
MI ITEM #00973681
MFR #2-1/4EMAP
Your Price$526.23/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/4EMAP

20368 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
MI ITEM #00973681
MFR #2-1/4EMAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$526.23/bx(List $689.68)

Overview

Mfr description
2-1/4EMAP BELT FSTNR 20368 (25/CTN)

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Bolt & Nut)
  • Package Quantity
    25 Per Carton
  • Weight
    10.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought