Motion
798-0132

WARNER
798-0132

Shaft (Clutch) for Clutch or Brake - EP Series, Compatible Model / Part Number EP-400
Mi Item #00973828
MFR #798-0132
Price$533.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
798-0132

Shaft (Clutch) for Clutch or Brake - EP Series, Compatible Model / Part Number EP-400
Mi Item #00973828
MFR #798-0132

Mfr description
798-0132 SHAFT EP 400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.53/each

Specifications

Dimensions

  • Clutch Brake Size Code
    400
  • Length
    5.2
  • Weight
    0.85

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Compatible Model Part Number
    EP-400
  • Product Types
    Shaft (Clutch)
  • Series
    EP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)