1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
140EP
20164 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #
00973968
MFR #
140EP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 140EP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
140EP
20164 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #
00973968
MFR #
140EP
Mfr description
140EP BELT FSTNR 20164 (25/CTN)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
3.96 lbs
Details
Accessory Type
Bolt Solid Plate Fastener
Material
Steel
Package Quantity
25 Per Carton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items