Motion
140EMA

FLEXCO
140EMA

20330 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00973978
MFR #140EMA
Price$141.60/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140EMA

20330 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00973978
MFR #140EMA

Mfr description
140EMA BELT FSTNR 20330 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.60/bx

Specifications

Dimensions

  • Height
    3.8
  • Length
    6.55
  • Weight
    4.00 lbs, 4.215
  • Width
    8.2

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)