Motion
DFW/HC660TF74BM1.0/12B6

HYDAC CORP
DFW/HC660TF74BM1.0/12B6

Hydraulic Pressure Filter - DFW Series, 660.0000 Size, 74 micron, 174 gpm, Wire Mesh, 6090 psi, 420 bar Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Stainless Steel Element Material
Mi Item #00974073
MFR #DFW/HC660TF74BM1.0/12B6
Price$2,765.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFW/HC660TF74BM1.0/12B6

Hydraulic Pressure Filter - DFW Series, 660.0000 Size, 74 micron, 174 gpm, Wire Mesh, 6090 psi, 420 bar Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Stainless Steel Element Material
Mi Item #00974073
MFR #DFW/HC660TF74BM1.0/12B6

Mfr description
DFW/HC660TF74BM1.0/12B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,765.46/each

Specifications

Dimensions

  • Overall Length
    481 mm
  • Port 1 Size/Type
    SAE 24 (1-7/8–12 UN)
  • Port 2 Size/Type
    1-1/2 in. SAE-24 Straight Thread O-Ring Boss
  • Port Size
    1-1/2 in, 38.10 mm
  • Size
    660.0000
  • Weight
    70.00 lbs, 31.75 kg

Details

  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements, and optional features.
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    15080 psi, 1040 bar
  • Collapse Rating
    290 psid
  • Connection Gender
    Female
  • Element Material
    Stainless Steel
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    74 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Type
    Wire Mesh
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFW
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)