Motion
2CMA

FLEXCO
2CMA

20345 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Balance) Material
Mi Item #00974104
MFR #2CMA
Price$681.99/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2CMA

20345 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Balance) Material
Mi Item #00974104
MFR #2CMA

Mfr description
2CMA BELT FSTNR 20345 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$681.99/bc

Specifications

Dimensions

  • Weight
    31.45 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Balance)
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)