Motion
140CMAP

FLEXCO
140CMAP

20370 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00974116
MFR #140CMAP
Price$699.22/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140CMAP

20370 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00974116
MFR #140CMAP

Mfr description
140CMAP BELT FSTNR 20370 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$699.22/bc

Specifications

Dimensions

  • Height
    4.31
  • Length
    1.51
  • Weight
    15.80 lbs, 0.1
  • Width
    0.83

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)