Motion
190CMAP

FLEXCO
190CMAP

20371 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Top & Bottom Plates), Steel (Bolts & Nuts) Material
Mi Item #00974133
MFR #190CMAP
Price$860.15/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190CMAP

20371 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Top & Bottom Plates), Steel (Bolts & Nuts) Material
Mi Item #00974133
MFR #190CMAP

Mfr description
190CMAP BELT FSTNR 20371 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$860.15/bc

Specifications

Dimensions

  • Weight
    18.48 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Top & Bottom Plates), Steel (Bolts & Nuts)
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)