Overview
Mfr description
AV20 V-BELT 70170
Specifications
- Belt CategoryClassical - V Belting
- SectionAV
- Number Of Sections1
- Overall Length20 ft
- Construction TypeV
- ColorBlack
- Manufacturer Catalog Number70170
- Product TypeEndless Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data