Motion
BV20

FLEXCO
BV20

Classical - V Belting - B Section, Number of Sections: 1, V Type, 20 ft Length
MI ITEM #00974168
MFR #BV20
Your Price$21.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
BV20

Classical - V Belting - B Section, Number of Sections: 1, V Type, 20 ft Length
MI ITEM #00974168
MFR #BV20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.78/ft(List $25.05)

Overview

Mfr description
BV20 V-BELT 70174

Specifications

  • Belt Profile
    V
  • Belt Category
    Classical - V Belting
  • Section
    B
  • Number Of Sections
    1
  • Overall Length
    20 ft
  • Construction Type
    V
  • Color
    Black
  • Weight
    2.60 lbs
  • Trade Number
    BV20
  • Manufacturer Catalog Number
    BV20
  • Belting Length
    20 ft
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text