Motion
BV100

FLEXCO
BV100

Classical - V Belting - B Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #00974176
MFR #BV100
Price$17.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
BV100

Classical - V Belting - B Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #00974176
MFR #BV100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.28/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Overall Length
    100 ft
  • Weight
    13.00 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Black
  • Construction Type
    V
  • Manufacturer Catalog Number
    BV100
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    B
  • Trade Number
    BV100

Overview

Mfr description
BV100 V-BELT 70175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought