Motion
CV100

FLEXCO
CV100

Classical - V Belting - C Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #00974184
MFR #CV100
Price$33.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
CV100

Classical - V Belting - C Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #00974184
MFR #CV100

Mfr description
CV100 V-BELT 70178
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.77/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Overall Length
    100 ft
  • Weight
    21.98 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Black
  • Construction Type
    V
  • Manufacturer Catalog Number
    CV100
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    C
  • Trade Number
    CV100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)