Overview
Mfr description
BB DOUBLE V BELT 70015
Specifications
- Belt CategoryClassical - V Belting
- SectionBB
- Number Of Sections1
- Overall Length25 ft
- Construction TypeV
- ColorBlack
- Manufacturer Catalog Number70015
- Product TypeEndless Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data