Motion
RAR6-SE-42/1050

FLEXCO
RAR6-SE-42/1050

41542 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00974385
MFR #RAR6-SE-42/1050
Price$350.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR6-SE-42/1050

41542 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00974385
MFR #RAR6-SE-42/1050

Mfr description
RAR6-SE-42/1050 FSTNR STRIP (2/PKG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.34/each

Specifications

Dimensions

  • Weight
    10.07 lbs
  • Width
    42 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Package Quantity
    2 Strips Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)