Motion
RAR6-SE-54/1350

FLEXCO
RAR6-SE-54/1350

41544 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00974402
MFR #RAR6-SE-54/1350
List Price$525.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR6-SE-54/1350

41544 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00974402
MFR #RAR6-SE-54/1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.45/each for your price

Overview

Mfr description
RAR6-SE-54/1350 FSTNR STRIP (2/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Width
    54 in
  • Package Quantity
    2 Strips Per Pack
  • Weight
    14.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text