Motion
RAR6-SE-60/1500

FLEXCO
RAR6-SE-60/1500

41545 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00974411
MFR #RAR6-SE-60/1500
List Price$595.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR6-SE-60/1500

41545 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00974411
MFR #RAR6-SE-60/1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$595.37/each for your price

Overview

Mfr description
RAR6-SE-60/1500 FSTNR STRIP (2/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Width
    60 in
  • Package Quantity
    2 Strips Per Pack
  • Weight
    15.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text