Motion
5103-541-008

WARNER
5103-541-008

Armature Hub for Clutch or Brake - PB, SFC Series, Compatible Model / Part Number PB-250, SFC-250
Mi Item #00975196
MFR #5103-541-008
Price$131.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5103-541-008

Armature Hub for Clutch or Brake - PB, SFC Series, Compatible Model / Part Number PB-250, SFC-250
Mi Item #00975196
MFR #5103-541-008

Mfr description
5103-541-008 ARMATURE HUB 3/4" BORE 250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.20/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Clutch Brake Size Code
    250

Details

  • Clutch Brake Type
    Primary Brake, Stationary Field Clutch Coupling
  • Compatible Model Part Number
    PB-250, SFC-250
  • Product Types
    Armature Hub
  • Series
    PB, SFC
  • UPC_NO
    786582036551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)