Motion
R433041318

AVENTICS
R433041318

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, 13.000 in Stroke Length, MS2 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #00975338
MFR #R433041318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433041318

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, 13.000 in Stroke Length, MS2 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #00975338
MFR #R433041318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433041318 3.25X13 CMS2-PHC 1 3/8 1-14M

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    3.250 in
  • Stroke
    13.000 in
  • Rod Diameter
    1.375 in
  • Rod - Thread Size
    1-14 M
  • Cushion Type
    Both Ends
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MS2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text