Motion
5319-631-005

WARNER
5319-631-005

Magnet Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-250
Mi Item #00975849
MFR #5319-631-005
Price$638.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5319-631-005

Magnet Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-250
Mi Item #00975849
MFR #5319-631-005

Mfr description
5319-631-005 (OLD# 5114-453-021)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$638.80/each

Specifications

Dimensions

  • Clutch Brake Size Code
    250

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Compatible Model Part Number
    EP-250
  • Product Types
    Magnet Assembly
  • Series
    EP
  • UPC_NO
    786582059710
  • Voltage Rating
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)