Motion
SPECIAL AUTO/MARINE GREASE CTG

LUBRIPLATE LUBRICANTS CO
SPECIAL AUTO/MARINE GREASE CTG

SPECIAL AUTO/MARINE GREASE Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Beige Color, Not Food Grade, Water Resistant
Mi Item #00975910
MFR #SPECIAL AUTO/MARINE GREASE CTG
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SPECIAL AUTO/MARINE GREASE CTG

SPECIAL AUTO/MARINE GREASE Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Beige Color, Not Food Grade, Water Resistant
Mi Item #00975910
MFR #SPECIAL AUTO/MARINE GREASE CTG

Mfr description
L0206-098 GREASE SP AUTO/MAR 14.5OZ CTG
  • Excellent extreme pressure/anti-wear properties
  • Very good sealing properties to keep out water and dirt
  • Outstanding resistance to fresh and salt water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Multi-purpose marine use, boat trailer bearings, heavy-duty chassis, ball joints, king pins, open gears, racks, cams and ways
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215320608
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    Special Auto-Marine
  • Type
    Extreme Pressure
  • UPC_NO
    089215320608
  • Viscosity
    237
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1.25% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)