Motion
5124-111-001

WARNER
5124-111-001

Armature for Clutch or Brake - PB, SF, SFC Series, Compatible Model / Part Number PB-250, SF-250, SFC-250
Mi Item #00976022
MFR #5124-111-001
Price$257.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5124-111-001

Armature for Clutch or Brake - PB, SF, SFC Series, Compatible Model / Part Number PB-250, SF-250, SFC-250
Mi Item #00976022
MFR #5124-111-001

Mfr description
5124-111-001 ARMATURE 250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.11/each

Specifications

Dimensions

  • Clutch Brake Size Code
    250

Details

  • Clutch Brake Type
    Primary Brake, Stationary Field Clutch Coupling, Stationary Field Clutch
  • Compatible Model Part Number
    PB-250, SF-250, SFC-250
  • Product Types
    Armature
  • Series
    PB, SF, SFC
  • UPC_NO
    786582038081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)