1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5130-273-031
EP-250, 0.5 in Bore/Shaft Size, .125 x .0625 in Keyway, 6 DC, 7500 RPM
Mi Item #
00976094
MFR #
5130-273-031
Price
$3,462.89
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5130-273-031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5130-273-031
EP-250, 0.5 in Bore/Shaft Size, .125 x .0625 in Keyway, 6 DC, 7500 RPM
Mi Item #
00976094
MFR #
5130-273-031
Mfr description
5130-273-031 ELECTRO-PACK EP 250 6V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,462
.89
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.5000 in
Details
Manufacturer Upc Number
786582038203
UPC_NO
786582038203
Voltage Rating
6 V dc
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items