Motion
5130-273-034

WARNER
5130-273-034

Electro Pack Clutch/brake Magnetic Brake - 0.4985 in Bore, Base, 90 V dc, 70 ft-lbs Torque, Electro Pack Clutch/Brake, 5.281 in OD, 8.968 in Length
MI ITEM #00976110
MFR #5130-273-034
Price$3,121.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5130-273-034

Electro Pack Clutch/brake Magnetic Brake - 0.4985 in Bore, Base, 90 V dc, 70 ft-lbs Torque, Electro Pack Clutch/Brake, 5.281 in OD, 8.968 in Length
MI ITEM #00976110
MFR #5130-273-034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,121.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.4985 in
  • Brake Outside Diameter  
    5.281 in
  • Overall Length  
    8.968 in

Details

  • Brake Type
    Electro Pack Clutch/Brake
  • Maximum Dynamic Torque Capacity
    5.83 ft-lbs
  • Mounting Type
    Base
  • Nominal Static Torque
    70 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582038227
  • Voltage Rating
    90 V dc

Overview

Mfr description
5130-273-034 ELECTRO-PACK EP 250 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought