Motion
5131-273-010

WARNER
5131-273-010

EP-400, 0.75 in Bore/Shaft Size, .1875 in Keyway, 24 DC, 4500 RPM
MI ITEM #00976124
MFR #5131-273-010
Your Price$4,423.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5131-273-010

EP-400, 0.75 in Bore/Shaft Size, .1875 in Keyway, 24 DC, 4500 RPM
MI ITEM #00976124
MFR #5131-273-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,423.36/each(List $5,529.20)

Overview

Mfr description
5131-273-010 ELECTRO-PACK EP 400 24V

Specifications

  • Brake Type
    Electro Pack Clutch/Brake
  • Nominal Static Torque
    270 ft-lbs
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    22-1/2 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    UL
  • Mounting Type
    Base
  • UPC_NO
    786582038333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought