Motion
5131-273-011

WARNER
5131-273-011

EP-400, 0.75 in Bore/Shaft Size, .1875 in Keyway, 90 DC, 4500 RPM
MI ITEM #00976129
MFR #5131-273-011
Price$3,987.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5131-273-011

EP-400, 0.75 in Bore/Shaft Size, .1875 in Keyway, 90 DC, 4500 RPM
MI ITEM #00976129
MFR #5131-273-011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,987.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.7485 in
  • Brake Outside Diameter  
    6.937 in
  • Overall Length  
    11.781 in

Details

  • Brake Type
    Electro Pack Clutch/Brake
  • Maximum Dynamic Torque Capacity
    22-1/2 ft-lbs
  • Mounting Type
    Base
  • Nominal Static Torque
    270 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582038340
  • Voltage Rating
    90 V dc

Overview

Mfr description
5131-273-011 ELECTRO-PACK EP 400 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought