Motion
5180-271-005

WARNER
5180-271-005

EC-375, 0.6250 in Bore/Shaft Size, .1875 x .0625 in Keyway, 90 DC, 5000 RPM
Mi Item #00976204
MFR #5180-271-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5180-271-005

EC-375, 0.6250 in Bore/Shaft Size, .1875 x .0625 in Keyway, 90 DC, 5000 RPM
Mi Item #00976204
MFR #5180-271-005

Mfr description
5180-271-005 ELECTRO-CLUTCH 5/8 BORE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Clutch Outside Diameter  
    4.078 in
  • Overall Length
    4.984 in

Details

  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    16 ft-lbs
  • UPC_NO
    786582040879
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)