Motion
5181-271-035

WARNER
5181-271-035

5181-271-035
Mi Item #00976351
MFR #5181-271-035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5181-271-035

5181-271-035
Mi Item #00976351
MFR #5181-271-035

Mfr description
5181-271-035 ELECTRO-CLUTCH 7/8 BORE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Clutch Outside Diameter  
    5.172 in
  • Overall Length
    6.266 in
  • Total Inertia
    0.002 (Inner Sleeve) lb/ft², 0.006 (Outer Sleeve) lb/ft², 0.033 (Rotor) lb/ft², 0.072 (Armature & Carrier) lb/ft²

Details

  • Clutch Type
    Power-On Electro Module
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    30 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582928467
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)