Motion
HF2P-BN-04G12BM1.X/12B6

HYDAC CORP
HF2P-BN-04G12BM1.X/12B6

High Pressure Hydraulic Filter - HF2P Series, 4.0000 Size, 12 micron, 16 gpm, Betamicron® (Low Collapse), 4000 psi, 276 bar Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00977327
MFR #HF2P-BN-04G12BM1.X/12B6
Price$530.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF2P-BN-04G12BM1.X/12B6

High Pressure Hydraulic Filter - HF2P Series, 4.0000 Size, 12 micron, 16 gpm, Betamicron® (Low Collapse), 4000 psi, 276 bar Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00977327
MFR #HF2P-BN-04G12BM1.X/12B6

Mfr description
HF2P-BN-04OI12BM1.2/12B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/Outlet port options include SAE straight thread O-ring boss, BSPP and subplate mounting to allow easy installation without costly adapters
  • O-ring seals are used to provide positive, reliable sealing. A choice of O-ring materials (nitrile, fluorocarbon elastomer, ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.07/each

Specifications

Dimensions

  • Filter Length Designation
    4.000 in
  • Overall Length
    212 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Port 2 Size/Type
    SAE Straight Thread O-ring Boss Ports
  • Size
    4.0000
  • Weight
    10.70 lbs

Details

  • Additional Details
    Meets HF2 automotive specifications, and uses industry standard-size elements. In-line configuration.
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    14680 psi
  • Collapse Rating
    290 psid
  • Connection Gender
    Female
  • Element Material
    Fiberglass
  • Fatigue Pressure
    4000 psi @ 1 million cycles
  • Filter Rating
    12 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    2 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF2P
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)