Specifications
Dimensions
- Clutch Brake Size Code500
Details
- Clutch Brake TypeMagnetic Brake, Magnetic Clutch
- Compatible Model Part NumberEP-500
- Product TypesArmature
- SeriesEP
- UPC_NO786582054074
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)