Motion
5230-273-002

WARNER
5230-273-002

EP-500, 0.875 in Bore/Shaft Size, .1875 in Keyway, 90 DC, 4000 RPM
MI ITEM #00977655
MFR #5230-273-002
Price$6,441.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5230-273-002

EP-500, 0.875 in Bore/Shaft Size, .1875 in Keyway, 90 DC, 4000 RPM
MI ITEM #00977655
MFR #5230-273-002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6,441.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.8745 in
  • Brake Outside Diameter  
    8.218 in
  • Overall Length  
    15.515 in

Details

  • Brake Type
    Electro Pack Clutch/Brake
  • Maximum Dynamic Torque Capacity
    40 ft-lbs
  • Mounting Type
    Base
  • Nominal Static Torque
    50 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582054098
  • Voltage Rating
    90 V dc

Overview

Mfr description
5230-273-002 ELECTRO-PACK EP 500 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought