1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5231-273-002
EP-825, 1.125 in Bore/Shaft Size, .25 in Keyway, 90 DC, 3600 RPM
MI ITEM #
00977705
MFR #
5231-273-002
Price
$10,403.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5231-273-002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5231-273-002
EP-825, 1.125 in Bore/Shaft Size, .25 in Keyway, 90 DC, 3600 RPM
MI ITEM #
00977705
MFR #
5231-273-002
Mfr description
5231-273-002 ELECTRO-PACK EP 825 90V
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10,403
.09
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.1250 in
Overall Length
20.031 in
Details
Mounting Type
Base
Nominal Static Torque
125 ft-lbs
UPC_NO
786582054173
Voltage Rating
90 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items