Motion
5232-273-002

WARNER
5232-273-002

EP-1000, 1.875 in Bore/Shaft Size, .5 in Keyway, 90 DC, 3000 RPM
Mi Item #00977718
MFR #5232-273-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5232-273-002

EP-1000, 1.875 in Bore/Shaft Size, .5 in Keyway, 90 DC, 3000 RPM
Mi Item #00977718
MFR #5232-273-002

Mfr description
5232-273-002 ELECTRO-PACK EP 1000 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Overall Length
    28-3/4 in

Details

  • Mounting Type
    Base
  • Nominal Static Torque
    240 ft-lbs
  • UPC_NO
    786582054210
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)