Motion
5234-273-002

WARNER
5234-273-002

EP-1525, 2.375 in Bore/Shaft Size, .625 in Keyway, 90 DC, 1800 RPM
MI ITEM #00977735
MFR #5234-273-002
Price$27,795.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5234-273-002

EP-1525, 2.375 in Bore/Shaft Size, .625 in Keyway, 90 DC, 1800 RPM
MI ITEM #00977735
MFR #5234-273-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,795.02/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Overall Length
    33-1/2 in

Details

  • Mounting Type
    Base
  • Nominal Static Torque
    700 ft-lbs
  • UPC_NO
    786582054265
  • Voltage Rating
    90 V dc

Overview

Mfr description
5234-273-002 ELECTRO-PACK EP 1525 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought