Motion
ELF P 3 F 10 W 6.0/-RV

HYDAC CORP
ELF P 3 F 10 W 6.0/-RV

Filler Breather - Filler Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #00977948
MFR #ELF P 3 F 10 W 6.0/-RV
Price$68.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
ELF P 3 F 10 W 6.0/-RV

Filler Breather - Filler Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #00977948
MFR #ELF P 3 F 10 W 6.0/-RV

Mfr description
ELF P 3 F 10 W 6.0/-RV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.19/each

Specifications

Dimensions

  • Diameter
    2.9900 in

Details

  • Filler Material
    Phenolic Resin Impregnated Paper
  • Filter Type
    Filler Breather
  • For Use With
    Pressurized Tanks
  • Maximum Flow Rate
    230 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)