Motion
5281-271-006

WARNER
5281-271-006

EC-650, 1.3750 in Bore/Shaft Size, .3125 x .09375 in Keyway, 90 DC, 3600 RPM
MI ITEM #00977967
MFR #5281-271-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5281-271-006

EC-650, 1.3750 in Bore/Shaft Size, .3125 x .09375 in Keyway, 90 DC, 3600 RPM
MI ITEM #00977967
MFR #5281-271-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Clutch Outside Diameter  
    6.578 in
  • Overall Length
    7.141 in

Details

  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582055460
  • Voltage Rating
    90 V dc

Overview

Mfr description
5281-271-006 ELECTRO-CLUTCH X 1-3/8" 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought