Motion
ELF P 4 F 10 W 1.0

HYDAC CORP
ELF P 4 F 10 W 1.0

Filler Breather - Filler Breather, 1.7300 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #00978030
MFR #ELF P 4 F 10 W 1.0
Price$34.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
ELF P 4 F 10 W 1.0

Filler Breather - Filler Breather, 1.7300 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #00978030
MFR #ELF P 4 F 10 W 1.0

Mfr description
ELF P 4 F 10 W 1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.76/each

Specifications

Dimensions

  • Diameter
    1.7300 in

Details

  • Filler Material
    Phenolic Resin Impregnated Paper
  • Filter Type
    Filler Breather
  • For Use With
    Flanged Connections
  • Maximum Flow Rate
    230 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)