Overview
Mfr description
ASK-40 CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity53 ft-lbs
- Bore Diameter
- Outside Diameter
- Overall Length15 mm
- Bearing SupportRoller
- UPC_NO786582286130
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data