Motion
ASK50
ASK Clutch, Bearing Envelope Design, 92 lb-ft Torque Capacity
MI ITEM #00978064
MFR #ASK50
Price$4,716.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASK Clutch, Bearing Envelope Design, 92 lb-ft Torque Capacity
MI ITEM #00978064
MFR #ASK50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,716.88/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    16 mm

Details

  • Bearing Support
    Roller
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Torque Capacity
    92 ft-lbs
  • UPC_NO
    786582286147

Overview

Mfr description
ASK-50 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought