Motion
5283-271-003

WARNER
5283-271-003

EC-1000, 1.3750 in Bore/Shaft Size, .333 x .156 in Keyway, 90 DC, 2000 RPM
Mi Item #00978070
MFR #5283-271-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5283-271-003

EC-1000, 1.3750 in Bore/Shaft Size, .333 x .156 in Keyway, 90 DC, 2000 RPM
Mi Item #00978070
MFR #5283-271-003

Mfr description
5283-271-003 ELECTRO-CLUTCH X 1-3/8" 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Clutch Outside Diameter  
    10.328 in
  • Overall Length
    9.031 in

Details

  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    240 ft-lbs
  • UPC_NO
    786582055897
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)