Motion
ASK60
Ramp & Roller Clutch - 60 mm Bore, 95 mm OD, 18 mm Length, 185 ft-lbs Torque
Mi Item #00978073
MFR #ASK60
Price$5,195.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 60 mm Bore, 95 mm OD, 18 mm Length, 185 ft-lbs Torque
Mi Item #00978073
MFR #ASK60

Mfr description
ASK-60 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,195.03/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Size
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    18 mm

Details

  • Bearing Support
    Roller
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Torque Capacity
    185 ft-lbs
  • UPC_NO
    786582286154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)