1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5283-271-005
EC-1000, 1.6250 in Bore/Shaft Size, .375 x .125 in Keyway, 90 DC, 2000 RPM
MI ITEM #
00978086
MFR #
5283-271-005
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5283-271-005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5283-271-005
EC-1000, 1.6250 in Bore/Shaft Size, .375 x .125 in Keyway, 90 DC, 2000 RPM
MI ITEM #
00978086
MFR #
5283-271-005
Mfr description
5283-271-005 ELECTRO-CLUTCH X 1-5/8" 90V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
1-5/8 in
Clutch Outside
Diameter
10.328 in
Overall Length
9.031 in
Details
Mounting Type
Through Shaft
Nominal Static Torque
240 ft-lbs
UPC_NO
786582055910
Voltage Rating
90 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items