Motion
5284-271-003

WARNER
5284-271-003

EC-1225, 1.8750 in Bore/Shaft Size, .5 x .25 in Keyway, 90 DC, 2000 RPM
MI ITEM #00978144
MFR #5284-271-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5284-271-003

EC-1225, 1.8750 in Bore/Shaft Size, .5 x .25 in Keyway, 90 DC, 2000 RPM
MI ITEM #00978144
MFR #5284-271-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in

Details

  • Brake Type
    Electro Clutch
  • Manufacturer Upc Number
    786582056115
  • UPC_NO
    786582056115
  • Voltage Rating
    24 V dc

Overview

Mfr description
5284-271-003 ELECTRO-CLUTCH X 1-7/8" 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought