Motion
5284-271-005

WARNER
5284-271-005

EC-1225, 2.1250 in Bore/Shaft Size, .5 x .1875 in Keyway, 90 DC, 2000 RPM
MI ITEM #00978155
MFR #5284-271-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5284-271-005

EC-1225, 2.1250 in Bore/Shaft Size, .5 x .1875 in Keyway, 90 DC, 2000 RPM
MI ITEM #00978155
MFR #5284-271-005

Mfr description
5284-271-005 ELECTRO-CLUTCH X 2-1/8" 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Clutch Outside Diameter  
    12.672 in
  • Overall Length
    11.016 in

Details

  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    465 ft-lbs
  • UPC_NO
    786582056139
  • Voltage Rating
    90 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)