Overview
Mfr description
AS-55 CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity227 ft-lbs
- Bore Diameter
- Outside Diameter
- Overall Length21 mm
- UPC_NO786582286086
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data