1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
ELFL P 3 F 10 W 1.0
Filler Breather - Filler Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #
00978187
MFR #
ELFL P 3 F 10 W 1.0
Price
$50.78
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Filler Breather Filters
HYDAC CORP ELFL P 3 F 10 W 1.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
ELFL P 3 F 10 W 1.0
Filler Breather - Filler Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
MI ITEM #
00978187
MFR #
ELFL P 3 F 10 W 1.0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$50.78
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
2.9900 in
Details
Filler Material
Phenolic Resin Impregnated Paper
Filter Type
Filler Breather
For Use With
Flanged Connections
Maximum Flow Rate
230 gpm
Overview
Mfr description
ELFL P 3 F 10 W 1.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought