Anti Seize Technology 21010
Anti Seize Technology
21010
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
MI ITEM #00978528
MFR #21010
Quote Required
This product requires a Quote Request
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
MI ITEM #00978528
MFR #21010
Anti Seize Technology 21010
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
MI ITEM #00978528
MFR #21010

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
21010 8 OZ BRUSH TOP

Specifications

Color
Copper
Composition
Non-Hazardous Blend, Copper
Container Size
8 oz, 8 oz
Temperature Range
Maximum of +1800 °F
Type
General Purpose, General Purpose
Water Resistance
Water Resistant, Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data