Motion
11CB2AF

Siemens
11CB2AF

NEMA Manual Starter - Single Phase, 230 V
MI ITEM #00978562
MFR #11CB2AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Siemens
11CB2AF

NEMA Manual Starter - Single Phase, 230 V
MI ITEM #00978562
MFR #11CB2AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Enclosure Type
    Open Chassis
  • Horsepower Rating Normal Duty
    2 hp @ 460 V
  • Phase
    Single Phase
  • Voltage
    230 V

Overview

Mfr description
11CB2AF MANUAL STARTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought