Motion
5301-749-001

WARNER
5301-749-001

Collector Ring for Clutch or Brake - PC, PCB, PCBC, PCC Series, Compatible Model / Part Number PC-1000, PC-1225, PC-1525, PC-825, PCB-1000, PCB-1225, PCB-1525, PCB-825, PCBC-1000, PCBC-1225, PCBC-1525, PCBC-825, PCC-1000, PCC-1225, PCC-1525, PCC-825
MI ITEM #00978579
MFR #5301-749-001
Price$524.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5301-749-001

Collector Ring for Clutch or Brake - PC, PCB, PCBC, PCC Series, Compatible Model / Part Number PC-1000, PC-1225, PC-1525, PC-825, PCB-1000, PCB-1225, PCB-1525, PCB-825, PCBC-1000, PCBC-1225, PCBC-1525, PCBC-825, PCC-1000, PCC-1225, PCC-1525, PCC-825
MI ITEM #00978579
MFR #5301-749-001

Mfr description
5301-749-001 COLLECTOR RING 825-1525
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$524.80/each

Specifications

Dimensions

  • Clutch Brake Size Code
    1000, 1225, 1525, 825

Details

  • Clutch Brake Type
    Primary Clutch Brake Coupling, Primary Clutch Brake, Primary Clutch Coupling, Primary Clutch
  • Compatible Model Part Number
    PC-1000, PC-1225, PC-1525, PC-825, PCB-1000, PCB-1225, PCB-1525, PCB-825, PCBC-1000, PCBC-1225, PCBC-1525, PCBC-825, PCC-1000, PCC-1225, PCC-1525, PCC-825
  • Product Types
    Collector Ring
  • Series
    PC, PCB, PCBC, PCC
  • UPC_NO
    786582057020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)