Motion
CL41290-32GRLH

FORMSPRAG CLUTCH
CL41290-32GRLH

FSR Clutch, Sleeve Bearing Supported Design, 450 lb-ft Torque Capacity
MI ITEM #00978662
MFR #CL41290-32GRLH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41290-32GRLH

FSR Clutch, Sleeve Bearing Supported Design, 450 lb-ft Torque Capacity
MI ITEM #00978662
MFR #CL41290-32GRLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSR 8 X 1.125 LH-GR CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    450 ft-lbs
  • Max Rpm
    1650 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    90.5 mm
  • Bearing Support
    Sleeve
  • UPC_NO
    786582300454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text