Specifications
Dimensions
- Clutch Brake Size Code1525
Details
- Clutch Brake TypeMagnetic Brake
- Compatible Model Part NumberTB-1525
- Product TypesArmature
- SeriesTB
- UPC_NO786582057723
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)